Aluminium section with straight surface at the rear
- Suitable for screw-on hinges with a 35-mm well diameter
- Easy to finish individual frame sizes with a 45° mitre cut.
Calculation of the glass size:
Frame outer dimensions – 7 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!