With straight surface at the rear
- Easy to finish individual frame sizes with a 45° mitre cut
- Suitable for milled hinges
Calculation of the glass size:
Frame outer dimensions – 25 mm
You can screw the handle in through the profile
No need to drill into the glass.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!