Welcome to Würth Czech Republic For trade customers only
Ergonomic aluminium handle
Ergonomic aluminium handle - 1
Ergonomic aluminium handle - 2
Ergonomic aluminium handle - 3
Ergonomic aluminium handle - 4
Ergonomic aluminium handle - 5
Ergonomic aluminium handle - 6
Ergonomic aluminium handle - 7
Ergonomic aluminium handle - 8
Ergonomic aluminium handle - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ergonomic aluminium handle

Extremely robust and ergonomic handle with rounded tip

See product details

Available in 5 versions
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
Unique stability and long service life



FDA-compliant raw materials


  • Also suitable for use in food preparation areas


Simple cleaning and maintenance


  • Dishwasher safe (at max. 93 °C)

  • Can be sterilised in autoclaves (max. 121 °С)


Plain colour and available in five different colours. Different colours reduce the risk of cross-contamination.



Phthalate-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.