Welcome to Würth Czech Republic For trade customers only
Aluminium stack truck with stair skids

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium stack truck with stair skids

With integrated stair skids for travelling over uneven ground and ledges
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
  • Permanently welded aluminium construction

  • Aluminium tube Ø 25.0 x 2 mm

  • Base plate made from 4 mm thick sheet aluminium

  • Polyurethane or pneumatic wheels with plastic rims and roller bearings

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries

  • Step skids are secured with clips and can be replaced if necessary