Welcome to Würth Czech Republic For trade customers only
Aluminium stack trolley with tube bends

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium stack trolley with tube bends

Lightweight sack truck for easy transportation of light and heavy objects

See product details

Available in 2 versions
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
  • Permanently welded aluminium construction

  • Aluminium tube, diameter 25.0 x 2 mm

  • Base plate made from 4 mm thick sheet aluminium

  • Wheels fitted with plastic rims and roller bearings

  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries