For detailed information, other images and documents, please select individual articles from the following table.
Aluminium staircase trolley
3-star solid rubber wheels fitted with plastic rims and roller bearings make it easier to perform the difficult task of transporting items up stairs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Permanently welded aluminium construction
- Useful in applications involving frequent trips up and down stairs where ground conditions are good and level
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries.
- Aluminium tube Ø 25 x 2 mm
- Base plate made from 4 mm thick sheet aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!