Stop clamp
For detailed information, other images and documents, please select individual articles from the following table.
Stop clamp
Mobile, adjustable anchor point for steel beams
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- For flange widths of 90 - 300 mm
- Minimum break resistance: 22 kN
- Approved as an anchor point for one person
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!