Welcome to Würth Czech Republic For trade customers only
ABS Lock III B

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock III B

Anchor point for bonding in concrete surfaces

See product details

Available in 6 versions
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
The ABS-Lock III-B stainless steel securing device is a real all-rounder: It has been tested under load in every direction and can therefore be mounted in the floor, on the wall, on a façade or overhead without issue. The general technical approval (abZ - allgemeine bauaufsichtliche Zulassung) from the German Institute for Construction Technology (DIBt - Deutsches Institut für Bautechnik) means you are connecting the securing device/anchor point permanently to the building.



The ABS-Lock III-B can be used to set up various holding and catching systems. It can be used as a single anchor point or as a support (wall/façade) in safety harness systems. The 16-mm thick ABS-Lock III-B bends in the case of a fall, to reduce the force on the substrate to which it is mounted. To ensure that the support does not bend prematurely due to necessary pre-tension when used in safety harness systems, an optionally available support tube provides the necessary strength.

NoticeCaution: A support tube is required for use in safety harness systems on walls/façades (corner support or end clamp) with an overhang ≥ 100 mm