Welcome to Würth Czech Republic For trade customers only
ABS Lock III Seitl 65

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock III Seitl 65

Anchoring device for securing to wooden substrates

See product details

Available in 4 versions
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
When screwed through the rafter with 2 stainless steel screws, the ABS-Lock III-Seitl-65 fall arrester protects against falls. The stainless steel securing device has an angle plate for lateral installation and has been tested for simultaneous use by 3 people.



The anchoring device has been tested under load in all directions, meaning it can be mounted overhead without issue. The ABS-Lock III-Seitl-65 (in combination with an additional support tube) is therefore best suited for use in rope harness systems.

Notice

With support tube as end and corner posts in safety harness systems.