For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock III R ST, for securing
Secure all round: Anchor point with freely rotatable ring bolt
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
With a 360° rotatable ring bolt, the ABS-Lock III-R offers optimum freedom of movement once secured. This even includes work areas with greatly limited space such as on wind turbines, large machinery, in maintenance halls or in industrial manufacturing. In addition to the required DIN EN 795 certification, the anchoring device has also been tested according to EN 50308 for use on wind turbines.
The fall arrester is highly visible, supplied in yellow (RAL 1003). If you do not intend to use the ABS-Lock III-R on a wind turbine, we can supply you with the anchor point in different colours on request. Please get in contact with us.
GL-certified. Freely rotatable ring bolt. Incl. fastening material. Not suitable for repeated abseiling use when mounted overhead!
The fall arrester can be loaded in all directions and simultaneously supports up to 3 people while working at height (on wind turbines according to EN 50308 max. 2 persons).
For locking, the ABS-Lock III-R is attached to steel substrates with a thickness of at least 6 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!