Welcome to Würth Czech Republic For trade customers only
ABS Lock Falz IV RB
ABS Lock Falz IV RB - 1
ABS Lock Falz IV RB - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock Falz IV RB

Fall arrester for the folding roof, simply clamped on the round flange – or standing seam.

See product details

Available in 2 versions
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
The penetration-free fall arrester solution ABS-Lock Falz IV is also available for round flange seams. In this version, the securing device is suitable for BEMO, for example, and similar roof types. The core of the single anchor point is its special clamps – the only component not made of stainless steel but of equally high-quality aluminium. These clamps fit perfectly on the round flanges of the roof skin. Once mounted, the attachment device can secure up to 3 roof workers at the same time.