Welcome to Würth Czech Republic For trade customers only
Anchor point ABS Lock V, steel

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock V, steel
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
  • This stainless steel securing device (M12 thread), which is secured through the steel substrate, has a particularly unobtrusive anchor eyelet

  • The anchoring device protects one person against falling and is suitable for any load direction (including axial). 1 jam nut is included in the scope of delivery

  • The eyelet for the anchor point is made of elastic mouldable stainless steel, which deforms in case of a fall and therefore reduces the load on the base material and on the person

  • The fall arrester is weather-resistant and durable, as is the laser-engraved marking
Notice
  • DIN EN 795:2012, A

  • Small and inconspicuously secured through steel incl. fastening material

DIN EN 795:2012, A