Welcome to Würth Czech Republic For trade customers only
ABS attachment point Lock X steel with support tube

For detailed information, other images and documents, please select individual articles from the following table.

ABS attachment point Lock X steel with support tube

Anchor point for securing through steel surfaces.

See product details

Available in 6 versions
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
Do you need a single anchor point with 400, 700 or 1000 mm overhang?



No problem with the ABS-Lock X-SR-ST.


The securing device is available as standard in increments of 100 mm in lengths from 300 to 1000 mm. Because the anchoring system is equipped with a welded support tube and is secured by steel, it is immensely powerful and holds 3 falling people at the same time.



The reinforced support of the ABS-Lock X-SR-ST is mounted on a stainless steel base plate and is therefore ideally suited for use as a supporting element in safety harness systems. The base plate is secured by 4 screws and nuts through steel sub-constructions and easily withstands the pre-tension in safety harness systems. Thanks to the variable support height, you can plan the safety harness system very flexibly according to your needs. ​