Welcome to Würth Czech Republic For trade customers only
ABS attachment point Lock X Solar
ABS attachment point Lock X Solar - 1
ABS attachment point Lock X Solar - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS attachment point Lock X Solar

Anchor point for penetration-free mounting with counter plate around girders.
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
Simply clamped around the girders of your solar thermal and PV modules, the ABS-Lock X-Solar offers an attachment point for 3 people. The securing device can be used as a single anchor point or can be extended to form a safety harness system.



The stainless steel attachment point has a deformable support (diameter 16 mm), which significantly reduces the application of force in the event of a fall. Before installing the securing device ABS-Lock X-Solar, however, it is important to test the system's girders for their load capacity.



The attachment point is clamped directly around the girder of the PV system with its base plate and counter plate (100 x 100 mm). The ABS-Lock X-Solar can be loaded in all directions and is therefore ideally suited for use on pitched roofs.