Welcome to Würth Czech Republic For trade customers only
ABS anchor point Lock X Trapez 21
ABS anchor point Lock X Trapez 21 - 1
ABS anchor point Lock X Trapez 21 - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS anchor point Lock X Trapez 21

Installation-friendly attachment point/securing device for warm roofs

See product details

Available in 4 versions
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
Installation outlay for your fall arrester is reduced with the ABS-Lock X-T-21. The attachment point/securing device is supplied with 4 pre-assembled toggle fixings, which can be conveniently inserted through the holes in the base plate (290 x 200 mm) individually from the top. The fall arrester for warm roofs offers 3 persons a dependable attachment option that can be used as a restraint system and catching device.

The stainless steel attachment point rests on a plastic malleable support (Ø 16 mm) and has been designed for positively and negatively laid trapezoidal sheets. The system is tested for transverse loading and has been specifically designed for warm roofs. Use the attachment point with suitable personal protective equipment against falling. A selection of high-quality products is available here.