Anchor point ABS Lock X-Y
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- This stainless steel anchor point (∅ 16 mm) with a larger base plate (370 x 370 mm) was specifically developed for mounting on lightweight concrete/aerated concrete
- The 8 anchor rods supplied are permanently fixed in the concrete using injection mortar
- The ABS Lock X-Y is certified in every load direction when properly mounted on Ytong/aerated concrete
- Its high load-bearing capacity not only makes it a reliable single anchor point, but is also the best prerequisite for use in safety harness systems
Notice
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- Aerated concrete ≥ P3.3
- With support tube as end and corner post in safety harness systems
- Recommended accessories: Injection mortar WIT-VM-250
- Incl. stainless steel mounting kit
DIN EN 795:2012, A + DIN CEN/TS 16415:2017
Application area
- Its base plate (370 mm x 370 mm) is fixed to the concrete substrate with 8 anchor rods and our special injection mortar WIT-VM-250.
- After installation, up to 3 employees can use the system simultaneously as a dependable attachment option on Ytong (aerated concrete). The basic requirement for this is a concrete grade of at least P3.3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!