For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Stainless steel anchoring point for negatively displaced sandwich and trapezoidal metal sheet, tested in accordance with EN 795 for 3 people at once. Can also be used as a system support (end, curve and intermediate support) for rope systems in accordance with EN 795 class C.
- From steel sheet thickness of 0.45 mm, base plate 362 x 200 mm
- LX-SW-N-ZW = Intermediate bracket with eyelet, including height extension of 150 mm
- LX-SW-N-ZW-350 = Similar to LX-SW-N-ZW, including height extension of 350 mm
- SY-1031-35 = Additional attachment lug e.g. for T-junctions or when the start and end of the rope are located on an X-rivet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!