Welcome to Würth Czech Republic For trade customers only
ABS Lock X Rivet
ABS Lock X Rivet - 1
ABS Lock X Rivet - 2
ABS Lock X Rivet - 3
ABS Lock X Rivet - 4

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock X Rivet

Anchor point for riveting on sandwich and trapezoidal sheet.

See product details

Available in 2 versions
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
The ABS Lock X-Rivet securing device boasts a particularly convenient installation option for your sandwich roof: The anchor point is easily riveted to the roof skin from above using 14 watertight blind rivets. The advantage of this: No need (as is the case with toggle anchor systems) to remove the insulating layer below the metal surface. The stainless steel anchor point is suitable for sandwich and trapezoidal sheets (negative). Its two different base plates offer you the choice for different corrugation intervals.



As a single anchor point, the ABS Lock X-Rivet secures 3 people for roof work. However, it can also be easily used as an intermediate support, curve or end fastener for your fall protection system. For this purpose, the anchor point is available with an intermediate support (see product photos). Choose between 2 different supports with a height of 150 mm or 350 mm.

Notice

Incl. fastening material