Welcome to Würth Czech Republic For trade customers only
ABS attachment point Lock X Through

For detailed information, other images and documents, please select individual articles from the following table.

ABS attachment point Lock X Through

Anchor point for securing through concrete surfaces.

See product details

Available in 4 versions
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
The stainless steel securing device ABS-Lock X-THROUGH is as solid as a rock. With a 200 x 200 mm large base plate, it is secured through concrete, hollow ceilings, lightweight concrete or aerated concrete. The bolted support tube provides additional stability. As a single anchor point, the system secures up to 3 people at work. It is also ideal as a support for curve elements and end terminals in safety harness systems. When ordering, please specify the clamping area to ensure that this fall arrester also fully meets your requirements.



To make it easier for you to mount from above (e.g. through ceilings), we offer the ABS-Lock X-THROUGH sleeve as an option. It is screwed onto the top thread and allows you to pull the base plate up through the drill hole.



Of course, the ABS-Lock X-THROUGH can also be mounted overhead as an anchorage system. The system is tested in each load direction. This makes the attachment point a versatile component for the planning of fall arrest systems or restraint systems that are optimally tailored to the requirements of your facility or building.