For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock X T
Securing device with general technical approval (abZ) for trapezoidal sheet roofs.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
The stainless steel anchor point with mouldable plastic supports (16 mm diameter) has a general technical approval (abZ) and has the appropriate Ü-number.
The anchor point is designed for positively and negatively laid trapezoidal sheets.
It can be used as a single anchor point as well as a bracket for safety harness components.
The safety solution is fastened with 4 toggle fixings, which are included.
The anchor point has been tested for transverse loads and secures 3 of your employees against falling from a roof.
The anchor point is designed for positively and negatively laid trapezoidal sheets. It can be used as a single anchor point as well as a bracket for safety harness components.
- General technical approval (abZ) Z-14.9-688 Ü-number
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- Trapezoidal sheets (positive/negative), steel from 0.63 mm
- Warm roofs, hole spacing 180 to 250 mm
- incl. fastening material
- With support tube as end and corner posts in safety harness systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!