For detailed information, other images and documents, please select individual articles from the following table.
ABS anchor point for wooden formwork with support tube Lock-X-H-16-SR
ABS Lock H 16 with support tube
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Stainless steel anchoring point for wooden formwork, tested in accordance with EN795 for 3 people at the same time, GP Standard 200 x 200 mm, includes fastening material: 16 ABS special stainless steel screws.
For wooden formwork using OSB panels of 18 mm or wooden panels of 24 mm, can also be used as a support for rope systems.
Screwed directly to wooden formwork with 16 screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!