Welcome to Würth Czech Republic For trade customers only
Anchor point ABS Lock X wood 16
Anchor point ABS Lock X wood 16 - 1
Anchor point ABS Lock X wood 16 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock X wood 16

Single anchor point with DIBt approval for weak wooden surfaces

See product details

Available in 5 versions
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
Fall protection on wood with a thickness of just 24 mm? No problem for the ABS-Lock X-H-16 securing device. The single anchor point can be fitted on OSB from a minimum thickness of just 18 mm (22 mm in line with abZ specifications). This is made possible thanks to its deformable stainless steel support that in the event of a fall converts leverage forces into thrust.



The ABS-Lock X-H-16 anchoring device is made completely of weather-resistant stainless steel and comes complete with a base plate (200 x 200 mm). When used together with a support tube, the ABS-Lock X-H-16 can also be used as an intermediate and end support in safety harness systems for up to 4 users.