Welcome to Würth Czech Republic For trade customers only
ABS Lock X H 4 Anchor point wood

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock X H 4 Anchor point wood

Wooden attachment point for floor mounting

See product details

Available in 4 versions
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
The ABS-Lock X-H-4 attachment device is screwed directly into the carrier beam with the 4 enclosed stainless steel screws. The attachment point support has a diameter of 16 mm, the base plate is 100 x 100 mm in size. The fall arrester is designed exclusively for a lateral load and holds 3 persons.



Equipped with a separately available supporting tube, the ABS-Lock X-H-4 securing device is suitable as a component for corners or ends in rope harness systems. The additional pipe stabilises the attachment point in order to withstand the necessary preload.



Ideally, the ABS-Lock X-H-4 is combined with additional anchoring devices, in order to produce a rope harness system perfectly adapted to requirements.