For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock FALZ III
Small attachment point with great effect on folding roofs.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Keeping the roof sealed! The securing device of the ABS-Lock Falz series are simply clamped onto the seam, the skin of the roof is not penetrated. The visually very unobtrusive attachment point ABS-Lock Falz III for round flange seams secures 1 person against deadly falls from the roof.
- DIN EN 795:2012, B
- Tightly clamped to the seam without penetration
- Attached with two clamps to only one seam
- Aluminium from 0.7mm
- For example BEMO and similar
- Incl. mounting set
The eye of the attachment point is made of stainless steel and rotates freely by 360°. The clamp is made of weather-resistant aluminium. Due to small dimensions, ABS-Lock Falz III does not disturb the high-quality visual impression of your metal folding roof. From a distance, the attachment device is hardly recognizable.
If needed, you can also use ABS-Lock Falz III as a temporary single anchor point. It is light, cost-effective and easily fits into your luggage.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!