Welcome to Würth Czech Republic For trade customers only
ABS anchor point Lock SD
ABS anchor point Lock SD - 1
ABS anchor point Lock SD - 2
ABS anchor point Lock SD - 3

For detailed information, other images and documents, please select individual articles from the following table.

ABS anchor point Lock SD

Angle of inclination as required: Robust single anchor point for pitched roofs

See product details

Available in 2 versions
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
The ABS-Lock SD stainless steel anchor point for wooden rafters is screwed to 2 rafters with one cross tube. The cross tube allows for the securing device to be freely aligned to any inclination angle of the pitched roof. The securing device support is strengthened as standard with a supporting tube (Ø 42 mm), and can therefore be used as an optional component in a rope safety system.



As a single anchor point/securing device, the system secures 3 people at the same time. It is attached with four stainless steel screws, which are included in the scope of delivery.

Notice

Includes fastening material