Welcome to Würth Czech Republic For trade customers only
ABS Lock seam H anchor point

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock seam H anchor point

Flexible anchor point (securing device/rope safety system) with approval for standing seam roofs

See product details

Available in 3 versions
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
  • Securing device or holder for a rope safety system for personal protection against falling

  • Circular base plate for optimal force distribution on standing seam roofs

  • Building authority-approved anchor point with screws made of high-strength aluminium and stainless steel

  • Weather-resistant laser labelling, thanks to which all relevant data of the product can still be clearly read even after a number of years: From the approval (Ü-mark) and number of users up to the individual identification number

  • Can be mounted on OSB panels with a thickness of 22 mm

  • Screwed onto wooden formwork (minimum thickness: 24 mm), the mounting is centred on the load-bearing beam

  • Installation through round opening

  • The anchoring device has an integrated seal
Notice

Observe the mounting specifications of the abZ (Z-14.9-822): DIN EN 795:2012, A + DIN CEN/TS 16415:2017 for standing seam roofs (manufacturer independent) OSB min. 22 mm, wood min. 24 mm. Installation by vapour barriers/seals incl. mounting kit.

DIN EN 795:2012, A + DIN CEN/TS 16415:2017