For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The ABS-Lock II-ST stainless steel installation sleeve is countered using steel or wood. The installation sleeve is available in a range of different lengths and is the counterpart to the detachable ABS-Lock I anchor point. When combined, the system offers reliable fall protection at the push of a button: The ABS-Lock I anchor eyelet is simply inserted into the sleeve and removed again.
The ABS-Lock II-ST comes with a plug for protection during plastering work. The installation sleeve is also supplied with a plastic cap.
Only usable with Lock I
- General technical approval (abZ) Z-14.9-688
- Ü-numbers DIN EN 795:2012, B + DIN CEN/TS 16415:2013
- For steel and load-bearing wooden constructions
- Beams min. 60 x 120 mm
- Optional: short version (30 mm) with hexagonal collar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!