Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
29 articles with 62 variations found
For lower mounting of the anchor point to the metal roof.
For lower mounting of the anchor point to the concrete base material.
For upper attachment of the eye bolt to 16 mm anchor points and rods.
Sealing cuff for attachment points ABS-LockSeal PE/ PP/ PVC
Protects against thermal bridges
For lower mounting of the anchor point to the wood base material.
From a single mould — extra-high sealing cuff for anchor points on PVC roofs.
Extension for anchor points of type ABS-Lock III.
Force indicator for the ABS Lock OnTop control system for the annual check of the ABS Lock OnTop fall arrester system
Load distribution plate for low material thicknesses
Permanent ladder fixture for clamping onto guttering
For upper mounting of the eye bolt to 42 mm support tube anchor points with an internal thread.
ABS-LockSeal Basic sealing cuff for attachment points
Ladder protector for permanent installation on façades
ABS-LockSeal BITU - sealing cuffs for attachment points
Extension for anchor points of type ABS-Lock X-SR.
To ensure your bitumen roof remains leakproof: 300 mm high sealing cuff for anchor points.
Stainless steel cover flap for anchor point ABS Lock I+II
Assembly aid for pulling the base plate upwards through the drill hole
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.