Welcome to Würth Czech Republic For trade customers only
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel - 1
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel - 2
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel - 3
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel - 4
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel - 5
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel - 6
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel - 7
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel - 8
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel - 9
W-VIZ-A DYNAMIC anchor rod, zinc-plated steel - 10

For detailed information, other images and documents, please select individual articles from the following table.

W-VIZ-A DYNAMIC anchor rod, zinc-plated steel

For W-VIZ/S dynamic injection system (concrete, fatigue loading)

See product details

Available in 5 versions
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
  • Required injectable mortar: Concrete specialist WIT-VIZ, WIT-VIZ Express, WIT-VM 100, WIT-Express

  • Anchor rod for injection system W-VIZ-A/S DYNAMIC individual fixing point: Fatigue loading (dynamic). Zinc-plated steel

  • Push-through installation

  • Easy installation: Anchor is supplied pre-assembled (no laborious assembly of anchor components required)

  • Hardened injectable mortar largely seals off the drill hole

  • Fastening with low expansion pressure allows small spacing and edge distances

  • The geometry of the anchor rod allows safe follow-up expansion capability

  • Mechanical drill hole cleaning: Easy handling, very good drill hole cleaning, high working loads

  • Force-controlled/torque-controlled expansion anchor made of galvanised steel in sizes M12, M16, M20 or high corrosion-resistant steel (HCR, 1.4529) M16

  • The load is transferred via the mechanical interlocking of individual cones in the injection mortar and also via a combination of retention and frictional forces in the base material (concrete)
Proof of Performance
  • DIBt National technical approval Z-21.3-1909 for individual fixing point, cracked and uncracked concrete + fatigue loading (dynamic)

  • European Technical Assessment ETA-18/0979: Retroactively installed fasteners in concrete under fatigue-relevant cyclic effect of action (dynamic response)
Notice

W-VIZ/HCR dynamic in high corrosion resistance steel (material type no. 1.4529) available on special order.


Suitable injectable mortar: WIT-VIZ, WIT-VIZ Express, WIT-VM 100, WIT-Express

Application area
Robot systems (fatigue-related influences)
Tunnel ventilation (fatigue-related influences)
Conveyor belts (fatigue-related influences)

Create the drill hole

Check the cleaning brush diameter

Clean drill hole (blow out 2 x, brush out mechanically 2 x, blow out 2 x), with M20 and larger, blow out with pneumatic air (pneumatic air nozzle)

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord. Do not use this initial mortar!

Fill injection mortar starting from base of drill hole

Press in anchor rod up to drill hole base while turning slightly

Observe the injection mortar curing time

After the hardening time, remove extruded mortar

1. Apply installation torque


2. Screw on the locking nut, then tighten with a wrench ¼ to ½ a turn

  • DIBt National technical approval Z-21.3-1909 for individual fixing point, cracked and uncracked concrete + fatigue loading (dynamic)

  • European Technical Assessment ETA-18/0979: Retroactively installed fasteners in concrete under fatigue-relevant cyclic effect of action (dynamic response)