Welcome to Würth Czech Republic For trade customers only
Anchor point ABS Lock III BE Pro 24

For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock III BE Pro 24

Strong securing device for securing systems on flat concrete roofs.

See product details

Available in 9 versions
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
Straightforward concrete anchor point with integrated testing facility.


The ABS Lock III BE Pro 24 makes the installation and annual inspection of an individual fall protection solution child's play.



A single hole in a concrete floor is sufficient for permanent mounting.


The special anchor at the bottom of the support is expanded by tightening the nut at the top end using a standard torque wrench (170 Nm).


The ABS Lock III BE Pro 24, developed in Germany and made of high-quality stainless steel, makes work much easier and at the same time simplifies the mandatory annual inspection by a specialist. By tightening the accessible nut, the specialist can test at any time whether the securing device is still firmly seated in the base material.

Notice

The particularly robust anchor point (dia. 24 mm).