Deneb – angle bracket
For detailed information, other images and documents, please select individual articles from the following table.
Deneb – angle bracket
The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- High rigidity due to integrated stiffeners and beads
- High variability in the choice of fixings
- Versatile options for screw fittings are set out in the ETA-20/0773
- High load-bearing capacity
CE labelling as per European Technical Assessment ETA-20/0773
Application area
- Cross-laminated timber (CLT)
- Solid and laminated wood
- Laminated veneer lumber (LVL)
- Wood frame construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!