Welcome to Würth Czech Republic For trade customers only
Corner fixing plate 170
Corner fixing plate  170 - 1
Corner fixing plate  170 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Corner fixing plate 170

Corner fixing plate with reinforcement for connecting timber elements to timber, concrete and aluminium supports
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
  • In galvanised steel S250GD + Z275

  • The elevated height of the backrest enables it to be used with concrete curbs on the foundation plates. It also allows a large number of screws or slotted nails to be inserted, ensuring a higher flow rate

Usage class 1 and 2 in accordance with standard EN 1995-1-1