Welcome to Würth Czech Republic For trade customers only
Angle bracket type A 1.5 mm With reinforcement rib

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type A 1.5 mm With reinforcement rib

Ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Suitable for universal use in standard connections such as intersecting timbers

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +420 323 041 141

Prices for customers after login

  • Higher load-bearing capacities in comparison to standard angle brackets with greater sheet thickness through reinforcing edge embossing

  • Environmentally friendly and resource-efficient thanks to high material savings
Proof of Performance

European Technical Approval ETA-08/0183

Notice

Angle bracket type A 1.5 mm can be fully nailed or attached with partial nailing. The nail or screw pattern for partial or complete nailing must correspond to the specifications of ETA-08/0183



Suitable fasteners:


  • Ring-shank nail in accordance with EN 14592: 4.0 x 40 mm or 4.0 x 60 mm

  • ASSY 4.0 Combi in line with ETA 11/0190: d = 10 mm or 12 mm


Unless otherwise indicated, the rules in accordance with EN1995-1-1, paragraph 8.3.1.2, Table 8.2, shall apply to the edge distances of the fasteners parallel and perpendicular to the grain



The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws.

European Technical Approval ETA-08/0183