Welcome to Würth Czech Republic For trade customers only
Angle grinder EWS 14-125-E Universal
Angle grinder EWS 14-125-E Universal - 1
Angle grinder EWS 14-125-E Universal - 2
Angle grinder EWS 14-125-E Universal - 3

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 14-125-E Universal

Angle grinder with speed control, anti-vibration handle and high power density. Ideal for continuous intense roughing and cutting work.
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
Speed control


  • The infinitely adjustable speed control makes the angle grinder the ideal solution for all applications

  • The rotation speed can be optimally adapted to the material that is to be machined


Constant electronics


For rapid progress with work as the rotation speed remains constant even under load.



Restart protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.



Overload protection and soft start


Increases the service life and operational safety of the machine.



Recoil protection


  • Mechanical decoupling ensures no recoil if the disk locks.

  • For a high level of user protection and the rapid continuation of work