Welcome to Würth Czech Republic For trade customers only
Angle screw-in connector complete fitting For central lubrication units and hydraulics
Angle screw-in connector complete fitting For central lubrication units and hydraulics - 1
Angle screw-in connector complete fitting For central lubrication units and hydraulics - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle screw-in connector complete fitting For central lubrication units and hydraulics

See product details

Available in 8 versions
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
  • The exterior connection threads are tapered and thus self-sealing

  • The size of the exterior connection thread is dependent on the thread of the opposing component.
Notice

The angle screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.