Installation accessories For 3D hinges
For detailed information, other images and documents, please select individual articles from the following table.
Installation accessories For 3D hinges
For 20 mm hinge with 2 bolts on frame part
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Assembly accessory for use with 3D hinges of Ø20 mm
Notice
The drilling jig has no upper rebate space.
For soft woods like fir, pine, spruce etc. we recommend using a drill of Ø8.3 mm.
Specified dimensions not binding. Subject to technical changes!
Application area
Suitable for rebated wooden doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!