Welcome to Würth Czech Republic For trade customers only
Assembly key made from die-cast zinc

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Assembly key made from die-cast zinc

The driver for PC locks enables cylinder-free locking and simple actuation with integrated hexagon key and bottle opener
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
  • Driver for locks with PC perforation, allows lock to be locked without cylinder

  • Tapered square key of 6 to 10 mm; the lock bolt can be actuated without the door handle and square spindle

  • Hexagon key AF 3

  • No separate Allen key required

  • Tapered square key of 6 to 8 mm for actuating the lock via lock bolt

Specified dimensions not binding. Subject to technical changes!