For detailed information, other images and documents, please select individual articles from the following table.
Lubricant assembly paste
Lubricant for pipe joints in water installations
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Certified for use in drinking water installations.
- Facilitates the positioning of elastic joints in fibre cement, concrete, PVC and steel pipes.
- Creamy consistency.
- Spreads easily in both dry and wet pipes. Neutral pH that does not break down the elastic joint.
- Yellowish colour.
Advantages
- Can be used in both drinking and non-drinking water.
- Facilitates installation and flaring if being used to crimp multilayer pipes.
Benefits
- Ensures a perfect seal of the rim of the joint.
- Used for lubricating fittings and water connections in plumbing.
- Can also be used to prevent noise in taps and to soften handles.
In taps, apply inside the handles and in multilayer pipes, apply inside the tube to facilitate crimping.
1. Clean and degrease the connections.
2. Apply with a wide brush and completely lubricate the elastic joint on the female part and the natural rubber ring on the male part.
3. For PVC pipes, the male part must be bevelled and fixed, lubricating the elastic joint of the female part.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!