Welcome to Würth Czech Republic For trade customers only
Power mounting tape
Power mounting tape - 1
Power mounting tape - 2
Power mounting tape - 3
Power mounting tape - 4
Power mounting tape - 5
Power mounting tape - 6
Power mounting tape - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Power mounting tape

Universal double-sided, highly adhesive tape for demanding assembly bonding indoors and outdoors. Connects and seals in a single step.

See product details

Available in 6 versions
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
Extremely high and long-lasting adhesive strength


Per running metre, holds up to:


  • 8 kg/25 mm width

  • 6 kg/19 mm width

  • 4 kg/12 mm width


Invisible connections possible


  • Optimum design without any unappealing holes, screws, rivets etc.

  • Material is not weakened by drilling, riveting etc.


2 in 1: connects and seals in a single step


  • Immediate, stress-free bonding

  • Provides vibration and shock-absorbing effect

  • Prevents rust formation


Very good moisture and UV resistance for possible use outdoors or in damp rooms.

Notice

Please familiarise yourself with the applicable building regulations, which may differ from region to region, before using the adhesion solutions presented and also comply with them when designing and executing your application. We recommend that you always use mechanical safety measures for adhesive bonding above head height (1.80 m).

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!