For detailed information, other images and documents, please select individual articles from the following table.
Assembly trolley with CLIP-O-FLEX® hook-in rails and tray
CLIP-O-FLEX® assembly trolley with 1 door and 8 trays
With 3 CLIP-O-FLEX® hook-in rails mounted on the left, right and rear. Inside with convenient pull-out system for CLIP-O-FLEX® trays.
Includes 8 trays 345 x 260 x 30 mm and hook-in profile 0/40/80°
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Sturdy welded sheet steel construction with painted 30 mm thick multiplex plate
- Fitted with convenient pull-out system inside
- Running gear with 2 fixed castors and 2 castors 100 mm in diameter including 1 castor with stopper
- Central lock with cylinder lock incl. 2 keys
- Door height 720 mm
- Load capacity per 35 kg
- Similar to figure
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!