Welcome to Würth Czech Republic For trade customers only
Push-in quick-fit plug and brake ring assortment

For detailed information, other images and documents, please select individual articles from the following table.

Push-in quick-fit plug and brake ring assortment

For commercial vehicles

See product details

Available in 1 version
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
Quick and easy pipe/hose installation and removal



Reduced risk of leaks


as there are fewer components



Corrosion-resistant brass design



Cost savings


thanks to reduction in installation and repair times



Complies with the international DIN, DOT and SAE regulations



Operating medium: Compressed air



Maximum operating pressure: In accordance with DIN 74324



Operating temperature: -40°C* to +100°C


(* at temperatures below +2°C please observe the air quality)



Hoses: In accordance with DIN 74324



Contents:


  • Plastic plug connector for external pipe Ø 4 mm = 10 pieces

  • Brass quick-fit plug for external pipe Ø 6/8/10/12/15 mm = 19 pieces

  • Brake rings in 5 sizes from 12x16 to 22x27 mm = 175 pieces

  • Pipe cutter for plastic pipes up to 15 mm Ø = 1 piece
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

  • Screw connections meet the requirements of DIN 74324

  • Screw connections meet the requirements of the Department Of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)

  • Screw connections are TÜV tested and approved for use in pneumatic brake systems

  • on commercial vehicles