Welcome to Würth Czech Republic For trade customers only
Longlife & Speed auger drill bit assortment, effective length 165 mm 6 pieces
Longlife & Speed auger drill bit assortment, effective length 165 mm 6 pieces - 5
Longlife & Speed auger drill bit assortment, effective length 165 mm 6 pieces - 1
Longlife & Speed auger drill bit assortment, effective length 165 mm 6 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Longlife & Speed auger drill bit assortment, effective length 165 mm 6 pieces

High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods