For detailed information, other images and documents, please select individual articles from the following table.
Automatic fall/bolt lock plate For self-locking multiple locks, with 4 mm or 12 mm rebate space
For self-locking multi-locks, with 4-mm or 12-mm rebate space
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Slanted screw connection
The slanted screw connection of 20° increases break-in/anti-burglary protection
The contact pressure of the door can be adjusted via the lock piece ± 0.8 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!