Welcome to Würth Czech Republic For trade customers only
Automatic jump starter
Automatic jump starter - 1
Automatic jump starter - 2

For detailed information, other images and documents, please select individual articles from the following table.

Automatic jump starter

Automatic start function. Starting power not summoned until needed, which means greater starting power.
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
  • For mobile, mains-independent jump starting of cars and commercial vehicles with a 12-V or 24-V electrical system.

  • Automatic reverse polarity protection

  • Automatic voltage selection 12 V/24 V (manual voltage selection also possible)

  • Fully insulated, angled solid clamps with highly flexible fully rubberised cables

  • De-energised connection to and disconnection from the vehicle electrical system

  • Protection against voltage peaks

  • Overload protection in start mode

  • LED battery status indicator

  • Short-circuit protection (internal battery protected using high current fuses)
Notice

Booster for use with the following battery types:


  • Open, wet, maintenance-free, VRLA, AGM, GEL, EFB and EFB+, calcium, lithium, NiCd aircraft batteries

Dekra-tested