Welcome to Würth Czech Republic For trade customers only
BIO chainsaw oil
BIO chainsaw oil - 1
BIO chainsaw oil - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

BIO chainsaw oil

Biodegradable chain oil with SuperTECH adhesion additive for all high-performance power saws
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
High-quality additives guarantee optimum lubrication of chainsaw chains, guide rails and chain wheels


Reduces wear-related costs and increases the service life of power saws.



New SuperTECH adhesion additive for excellent adhesion


  • Low consumption

  • Minimum splatter


Suitable for tricky application conditions


  • When sawing hardwood, the guide bar does not overheat

  • Suitable for use in extreme daytime temperatures in summer and winter


Vegetable-based


Up to 98 % biodegradable (CE L-33-A-94 test)



With practical pull-out spout for pouring



Resin- and acid-free



Best possible KWF (Curatorship for Forest Technology) rating of "very useful"

Notice

Prevents blades overheating when sawing hardwood. Suitable for use in extreme daytime temperatures in summer and winter.


Do not allow unused product to enter drains, water or the ground. Any remaining product must be disposed of at a local hazardous waste collection centre. Only hand the container over for recycling if completely empty. Keep out of reach of children.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.