Welcome to Würth Czech Republic For trade customers only
Backplate for tension anchors, two pieces
Backplate for tension anchors, two pieces - 1
Backplate for tension anchors, two pieces - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Backplate for tension anchors, two pieces

Ideal for connecting wooden structures to concrete, steel and wood substructures

See product details

Available in 9 versions
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
  • Ideal for a range of installation situations due to a variety of combination possibilities with the respective base element

  • Preassembly in the factory possible with the backplate, for example installation of the backplate or the complete panelling and finishing of the internal walls

  • High tensile strength
Notice
  • No damage to wall elements during transport and reduced risk of injury due to non-protruding parts

  • Example of static design in the technical data sheet

CE labelling as per European Technical Assessment ETA-14/0274