Welcome to Würth Czech Republic For trade customers only
Ball-bearing guide, full extension, up to 60 kg
Ball-bearing guide, full extension, up to 60 kg - 1
Ball-bearing guide, full extension, up to 60 kg - 2
Ball-bearing guide, full extension, up to 60 kg - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ball-bearing guide, full extension, up to 60 kg

Bracket assembly. With integrated damping system.

See product details

Available in 6 versions
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
Drawer closes gently with pneumatic damping system


  • Self-closing with integrated damping system

  • The damping effect is reduced with loads of 45 kg or above


Childproof — no danger of crushing


Drawer setback 5 mm



Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!