Welcome to Würth Czech Republic For trade customers only
Ball-bearing guide Full extension, soft close, 25 kg
Ball-bearing guide Full extension, soft close, 25 kg - 1
Ball-bearing guide Full extension, soft close, 25 kg - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ball-bearing guide Full extension, soft close, 25 kg

Ball-bearing guide, full extension 45 mm

See product details

Available in 6 versions
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
  • Load capacity 25kg

  • Version: With damping and stopper