For detailed information, other images and documents, please select individual articles from the following table.
Ball-bearing guide, full extension, up to 60 kg
Bracket assembly. With integrated damping system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Drawer closes gently with pneumatic damping system
- Self-closing with integrated damping system
- The damping effect is reduced with loads of 45 kg or above
Childproof — no danger of crushing
Drawer setback 5 mm
Outstanding, laterally stable gliding
Specified dimensions not binding. Subject to technical changes!
Cabinet rail mounted with Euro screw. Drawer assembly with ASSY Ø 3.5 mm or wood dowel Ø 8 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!