For detailed information, other images and documents, please select individual articles from the following table.
Ball-bearing guide, full extension
With internal tracks that can be separated. Screw-on assembly.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Load-bearing capacity up to 40 kg
Activate the catch in the internal track for an extended drawer
Drawer is easy to assemble and clean
Stays closed
Over-extension: 10 mm
Easy access to everything inside
Material: Light steel, chrome-plated
Application temperature: +10°C to +40°C
- Unit rail secured 37 mm from the cabinet front edge using 3.5-mm or 45-mm diameter ASSY with 6.8-mm diameter head Euro screw.
- Internal rails secured with 4.5-mm diameter ASSY.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!